Zoro Homepage

Safety Railing Toe Board 2' Yellow

  • Mfr # VDKR-2-TB

  • Zoro # G805445720


product price: $54.69
/ea

Key Features

Depth
26-9/16 in.
Material
Steel
Finish
Powder Coat
Length
26.5625
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-2-TB
Zoro #
G805445720
UPC #
691215119726
Country of Origin
United States

Dimensions

Depth
26-9/16 in.
Length
26.5625
Height
4
Width
4.75
Overall Length
26-9/16 in.
Overall Height
4 in.
Overall Width
4-3/4 in.
Wall Thickness
1/4 in.
Length (Ft.)
2.21354 ft.
Mounting Hole Dia.
1/2 in.

Details

Item
Safety Railing Toe Board 2' Yellow
Material
Steel
Finish
Powder Coat
Weight
6
For Use With
VDKR-2, ADKR-2, ADKR-2-BK, ADKR-2-BN, ADKR-2-GN, ADKR-2-OR, ADKR-2-RD, ADKR-2-YL
Color
Yellow
Includes
(1) Toe Board for Pipe Safety Railing
Guard Rail Accessory Item
Toe Board
Features
Pre-drilled lag down poin.ts saves time with in.stallation. Powder coat safety yellow fin.ish provides durability and protection. Heavy-duty steel pipe hand railin.g can be used in. multiple application areas. Railin.g protects people or employees from uneven walkways and mezzanin.e drop offs
Guard Rail Item
Steel Safety Railings

Description

Toe board for pipe safety railing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.