Zoro Homepage

Safety Railing Toe Board 7' Yellow

  • Mfr # VDKR-7-TB

  • Zoro # G605445708


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Depth
86-9/16 in.
Material
Steel
Finish
Powder Coat
Length
86.5625
Weight
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-7-TB
Zoro #
G605445708
UPC #
691215119757
Country of Origin
United States

Dimensions

Depth
86-9/16 in.
Length
86.5625
Height
4
Width
4.75
Overall Length
86-9/16 in.
Overall Height
4 in.
Overall Width
4-3/4 in.
Wall Thickness
1/4 in.
Mounting Hole Dia.
1/2 in.
Length (Ft.)
7.21354 ft.

Details

Item
Safety Railing Toe Board 7' Yellow
Material
Steel
Finish
Powder Coat
Weight
19
For Use With
VDKR-7, ADKR-7, ADKR-7-BK, ADKR-7-BN, ADKR-7-GN, ADKR-7-OR, ADKR-7-RD, ADKR-7-YL
Color
Yellow
Includes
(1) Toe Board for Pipe Safety Railing
Guard Rail Accessory Item
Toe Board
Features
Pre-drilled lag down poin.ts saves time with in.stallation. Powder coat safety yellow fin.ish provides durability and protection. Heavy-duty steel pipe hand railin.g can be used in. multiple application areas. Railin.g protects people or employees from uneven walkways and mezzanin.e drop offs
Guard Rail Item
Steel Safety Railings

Description

Toe board for pipe safety railing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.