Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Cart, SS, 1000 lb. Cap

  • Mfr # SSSC-1000

  • Zoro # G5436028


product price: $5,811.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1000 lb.
Overall Length
46-3/4 in.
Overall Height
43-5/16 in.
Overall Width
20-1/2 in.
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSSC-1000
Zoro #
G5436028
UPC #
691215103060
Country of Origin
China

Dimensions

Overall Length
46-3/4 in.
Overall Height
43-5/16 in.
Overall Width
20-1/2 in.
Width
20.5
Height
43.3125 in

Details

Load Capacity
1000 lb.
Item
Stainless Steel Scissor Cart,1000 lb.
Material
304 Stainless Steel
Color
Silver
For Use With
Material Handling

Description

Stainless Steel Scissor Cart,1000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.