Zoro Homepage

Scissor Cart, SS, 200 lb. Cap

  • Mfr # SSSC-200

  • Zoro # G5424371


product price: $4,054.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Load Capacity
200 lb.
Overall Length
36 in.
Overall Height
39-1/2 in.
Overall Width
17-7/8 in.
Width
17.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSSC-200
Zoro #
G5424371
UPC #
691215093514
Country of Origin
China

Dimensions

Overall Length
36 in.
Overall Height
39-1/2 in.
Overall Width
17-7/8 in.
Width
17.875
Height
39.5 in

Details

Load Capacity
200 lb.
Item
Stainless Steel Scissor Cart,200 lb.
Material
304 Stainless Steel
Color
Silver
For Use With
Material Handling

Description

Stainless Steel Scissor Cart,200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.