Zoro Homepage

Scissor Cart With Built-in Scale

  • Mfr # CART-1000-SCL

  • Zoro # G5425948


product price: $2,028.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Length
43 in.
Overall Height
39 in.
Overall Width
19-5/8 in.
Color
Blue
Width
19.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-1000-SCL
Zoro #
G5425948
UPC #
691215112314
Country of Origin
China

Dimensions

Overall Length
43 in.
Overall Height
39 in.
Overall Width
19-5/8 in.
Width
19.625
Height
39 in

Details

Item
Scissor Cart With Built-in Scale
Color
Blue
Material
Steel
For Use With
Material Handling

Description

Scissor Cart With Built-in Scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.