Zoro Homepage
This item is Discontinued.
Vestil Scissor Dock Lift 7x10 8K Capacity WL-100-8-710

Scissor Dock Lift 7x10 8K Capacity (Discontinued)

  • Mfr # WL-100-8-710
  • Zoro # G705573943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-100-8-710
Zoro #
G705573943
UPC #
691215047210
Country of Origin
United States

Dimensions

Overall Height
55
Overall Length
138
Overall Width
84
Size
138 x 84 x 55
Overall Depth
138

Details

Material
Steel
Color
Brown / Yellow
Load Capacity
8000
Gross Vehicle Weight
4193
Phase
Three Phase
Voltage
460V
Finish
Liquid Paint

Description

Save time and reduce man-hours where there are no docks with a truck scissor dock lift. Engineered and designed for maximum safety and efficiency. The diamond plate deck is made of heavy gauge steel for years of use. Hydraulic cylinders feature safety velocity fuse if line breaks. It comes complete with upper travel limit switch and overload relief valve. The push-button control is on a long coil cord. Pre-wired control box includes magnetic starter and overload fuse. High visibility safety yellow removable handrails with fixed toe boards are standard. Includes beveled toe-guards and electric toe-guards around perimeter of platform. The external motor can be located up to eight (8) feet away from lift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.