Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L

  • Mfr # CART-400-PSS

  • Zoro # G9821883


product price:  $1,531.99
/ea
Free Shipping & Returns

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-400-PSS
Zoro #
G9821883
UPC #
691215084833
Country of Origin
China

Dimensions

Lifting Height Max.
29 in
Lifting Height Min.
8 3/4 in
Platform Length
27 1/2 in
Overall Height
34 3/8 in
Caster Wheel Dia.
4 in
Overall Length
36 3/4 in
Overall Width
17 1/2 in
Caster Dia.
4"
Platform Width
17 1/2 in
Maximum Lifting Height
29 in
Handle Height
33 3/4 in
Overall LxWxH
36 3/4 in x 17 1/2 in x 34 3/8 in
Wheel Diameter
4 in
Platform LxW
27 1/2 in x 17 1/2 in
Lifting Height per Pump
1 1/2 in
Minimum Lifting Height
8 3/4 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
400 lb
Up Speed Seconds
29 sec
Frame Material
Stainless Steel
Caster Material
Poly-on-Poly
Caster Wheel Type
(2) Rigid, (2) Swivel with Brake
Caster Type
(2) Rigid, (2) Swivel with Brake
Includes
Hydraulic Foot Pump
Phase
1
Number of Posts
0
Elevation per Stroke
1-1/2"
Item
Corrosion-Resistant Manual Mobile Scissor-Lift Table
Wheel/Tread Material
Polyurethane
Handle Type
Raised
Brake Type
Face Contact Brake
Wheel Type
Tread on Core
Platform Material
Stainless Steel
Platform Type
Solid
Operation
Manual
Wheel Configuration
(2) Swivel with Brake, (2) Rigid

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 400 lb, Platform Material Stainless Steel, Platform Length 27 1/2 in, Platform Width 17 1/2 in, Overall Length 36 3/4 in, Overall Width 17 1/2 in, Overall Height 29 in, Minimum Lifting Height 8 3/4 in, Maximum Lifting Height 29 in, Scissor Type Single, Wheel Configuration (2) Rigid, (2) Swivel with Brake, Brake Type Face Contact Brake, Platform LxW 27 1/2 in x 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.