Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCISSOR LIFT TABLE 42x42 2000 LB 12DC

  • Mfr # SCTAB-2000-4242-DC

  • Zoro # G201798246


product price: $3,104.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb.
Platform Length
42-3/8 in.
Voltage
12V
Width
42.375
Platform Width
42-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCTAB-2000-4242-DC
Zoro #
G201798246
UPC #
691215320283
Country of Origin
United States

Dimensions

Platform Length
42-3/8 in.
Width
42.375
Platform Width
42-3/8 in.
Max. Work Height
32 in.
Overall Width
42-3/8 in.
Platform Depth
42-3/8 in.
Overall Height
32 in.
Overall Length
55-7/16 in.
Height
32

Details

Load Capacity
2,000 lb.
Item
42x42 Scissr Lft Tble DC Pwr 2K
Voltage
12V
Includes
DC Power, torsion tubes for side-to-side stability, and pressure flow control valve for controlled lowering
Power Source
Electric - Cordless
Color
Blue
Material
Steel
HP
0.5 hp
Frame Material
Steel

Description

Foot Pump Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish. DC Scissor Lift Tables utilizes (1) 12V battery. On-board charger and battery charge indicator included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.