Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Scissor Lift & Tilt Table, 2000 lb. Cap, 36"W, 48"L Platform EHLTT-3648-2-47

Scissor Lift & Tilt Table, 2000 lb. Cap, 36"W, 48"L Platform (Discontinued)

  • Mfr # EHLTT-3648-2-47
  • Zoro # G7456885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLTT-3648-2-47
Zoro #
G7456885
UPC #
691215018029
Country of Origin
United States

Dimensions

Platform Length
48 in
Overall Length
56
Overall Height
23
Overall Width
36
Platform Width
36 in
Length
56
Max. Work Height
47 in
Width
36

Details

Load Capacity
2000
Item
Lift And Tilt SciSSor,2K Capacity,36x48
Voltage
460 V
HP
1.5
Phase
Three Phase
Power Source
Electric - Corded
Max. Speed Elevated
12 sec/ft
Material
Steel
Color
Blue

Description

Lift And Tilt SciSSor,2K Capacity,36x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.