ScissorCart, 4813/16in, 251/2in, SS, 1,000lb
- Mfr # CART-1000-M
- Zoro # G4862919
product price:Â
$
859.99
/ea
Key Features
Material
Steel
Overall Height
39 3/4 in
Width
26 in
Overall Width
25 1/2 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CART-1000-M
- Zoro #
- G4862919
- UPC #
- 691215329194
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Finish
- Powder Coat
- For Use With
- Material Handling
- Powered
- Not Powered
- Load Capacity
- 1,000 lb
- Frame Material
- Stainless Steel
- Item
- Scissor Cart
- Wheel Configuration
- (2) Rigid, (2) Swivel
- Operation
- Manual
- Lift Mechanism
- Mechnical Screw Drive
- Wheel/Tread Material
- Polyurethane
- Platform Material
- Stainless Steel
- Brake Type
- Floor Lock
- Lift Control
- Hand Lever
- Handle Type
- Hand Crank
Dimensions
- Overall Height
- 39 3/4 in
- Width
- 26 in
- Overall Width
- 25 1/2 in
- Overall Length
- 48 13/16 in
- Height
- 40 in
- Platform Length
- 39 1/4 in
- Platform Width
- 25 1/4 in
- Minimum Lifting Height
- 21 in
- Length
- 48 13/16 in
- Maximum Lifting Height
- 40 in
Description
Manual, Lift Mechanism Mechnical Screw Drive, Lift Control Hand Lever, Load Capacity 1,000 lb, Platform Material Stainless Steel, Platform Length 39 1/4 in, Platform Width 25 1/4 in, Overall Length 48 13/16 in, Overall Width 25 1/2 in, Overall Height 39 3/4 in, Minimum Lifting Height 21 in, Maximum Lifting Height 40 in, Scissor Type Single, Wheel Configuration (2) Rigid, (2) Swivel, Brake Type Floor Lock, Platform LxW 25 1/4 in x 39 1/4 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.