Zoro Homepage

Security Seal 15", Polypropylene, Blue

  • Mfr # SECS-L11-BL

  • Zoro # G5436396


product price: $42.65
/ea

Key Features

Security Seal Type
Pull Tight Seals
Security Seal Primary Application
Seal trailers, gates, hatches, and doors with these polypropylene security seals.
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECS-L11-BL
Zoro #
G5436396
UPC #
691215078696
Country of Origin
China

Dimensions

Length
15

Details

Security Seal Type
Pull Tight Seals
Security Seal Primary Application
Seal trailers, gates, hatches, and doors with these polypropylene security seals.
Item
Blue Polypropylene Security Seal,15"
Material
Polypropylene
Color
Blue

Description

Pull Tight Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.