Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Seal 8-1/4", Polypropylene, Blue

  • Mfr # SECS-F7-BL

  • Zoro # G5436411


product price: $35.79
/ea

Key Features

Security Seal Primary Application
Seal trailers, gates, hatches, and doors with these polypropylene security seals.
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECS-F7-BL
Zoro #
G5436411
UPC #
691215078672
Country of Origin
China

Dimensions

Length
8.125

Details

Security Seal Primary Application
Seal trailers, gates, hatches, and doors with these polypropylene security seals.
Item
Blue Polypropylene Security Seal,8.125"
Color
Blue
Material
Polypropylene

Description

Blue Polypropylene Security Seal,8.125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.