Zoro Homepage

Self-Dump Hopper, Hd, 3 cu. yd., 6K, Gray

  • Mfr # D-300-HD-GY-MG

  • Zoro # G1743539


product price: $1,921.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.

Key Features

Material
Steel
Assembled
Yes
Platform Length
68.625"
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Overall Length
68-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-300-HD-GY-MG
Zoro #
G1743539
UPC #
691215226608
Country of Origin
United States

Dimensions

Platform Length
68.625"
Overall Length
68-5/8"
Fork Pocket Width
7-1/2 in
Fork Pocket Height
2-1/2 in
Overall Width
81-3/4"
Overall Height
51-13/16"
Lip Height
51-13/16 in

Details

Material
Steel
Color
Machine Gray
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Hopper Release
Bumper Release
Includes
Safety Restraint
Dump Angle
67 Degrees
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Application
Perfect for fitting in low height areas

Description

Self Dumping Hopper, Product Type Self-Dumping Hopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.