Zoro Homepage

SELF-DUMP HOPPER HD 5 CU YD 6K YELLOW

  • Mfr # D-500-HD-YEL

  • Zoro # G601793315


product price: $2,894.99
/ea
Item requires special delivery charges. A $605.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
79.375"
Overall Height
64.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-500-HD-YEL
Zoro #
G601793315
UPC #
691215340441
Country of Origin
United States

Dimensions

Platform Length
79.375"
Overall Height
64.375
Width (In.)
90.25
Size
79.375 x 90.25 x 64.375
Overall Length
79.375
Overall Width
90.25
Depth
79.375
Height
64.375

Details

Material
Steel
Color
Yellow
Load Capacity
6000 lb
Assembled
Yes
Application
A Hydraulic Dumping Hopper minimizes manual labor, while keeping workers safe.
Includes
Safety Restraint
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Features
Automatic bumper release dumps when it contacts the side of the dumpster. Returns to upright and locked position automatically. Full-length fork tube provide a solid base. Safety chain restraint secures the hopper to the fork truck

Description

The Self- Dumping Hopper is ideal for discarding material products. The blue powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release. Self-dumping hoppers facilitate compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.