Zoro Homepage

Self Dump Hopper, Light Duty, 0.25 cu. yd.

  • Mfr # H-25-LD

  • Zoro # G104995957


product price: $880.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Assembled
Yes
Platform Length
46.125"
Application
The Heavy Duty Low Profile 90 degree self-dumping steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-25-LD
Zoro #
G104995957
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
46.125"

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Self Dumping Hopper
Assembled
Yes
Application
The Heavy Duty Low Profile 90 degree self-dumping steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop
Includes
Safety Restraint

Description

Item Self Dumping Hopper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.