Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dump Hopper, Light Duty, 3 cu. yd., 2K

  • Mfr # D-300-LD

  • Zoro # G304995955


product price: $2,023.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Outside Height
51-7/8 in
Outside Length
68-5/8 in
Outside Width
81-3/4 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-300-LD
Zoro #
G304995955
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
51-7/8 in
Outside Length
68-5/8 in
Outside Width
81-3/4 in
Platform Length
68.625"

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Self Dumping Hopper
Assembled
Yes
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Application
Perfect for fitting in low height areas
Volume Capacity
3 cu. yd
Includes
(1) Steel Light Duty Self Dumping Hopper
Finish
Powder Coated
Gauge
12

Description

Item Self Dumping Hopper


  • • Automatic bumper release dumps when it contacts the side of the dumpster
  • • Returns to upright and locked position automatically
  • • Full-length fork tube provide a solid base
  • • Safety restraint secures the hopper to the fork truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.