Zoro Homepage

Self-Dump, MD, Hopper 2 cu. yd., 4K

  • Mfr # D-200-MD

  • Zoro # G4989909


product price: $1,345.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
4000 lb
Assembled
Yes
Platform Length
68.3125"
Overall Height
51-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-200-MD
Zoro #
G4989909
UPC #
691215012201
Country of Origin
United States

Dimensions

Platform Length
68.3125"
Overall Height
51-13/16"
Overall Length
68-5/16"
Overall Width
56-5/8"
Fork Pocket Width
7-1/2 in
Fork Pocket Height
2-1/2 in
Lip Height
51-13/16 in

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Dump Angle
67 Degrees
Includes
Safety Restraint
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Hopper Release
Bumper Release
Application
Perfect for fitting in low height areas

Description

Self Dumping Hopper, Product Type Self-Dumping Hopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.