Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dumping Hopper - Heavy Duty - Grey

  • Mfr # D-200-HD-GY-SG

  • Zoro # G5215598


product price: $1,740.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Outside Width
56.5625"
Material
Steel
Load Capacity
6000 lb
Assembled
Yes
Platform Length
68.3125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-200-HD-GY-SG
Zoro #
G5215598
UPC #
691215080187
Country of Origin
United States

Dimensions

Outside Width
56.5625"
Platform Length
68.3125"
Overall Length
68-5/16"
Fork Pocket Height
2-1/2 in
Fork Pocket Width
7-1/2 in
Overall Height
51-13/16"
Overall Width
56-9/16"
Lip Height
51-13/16 in

Details

Material
Steel
Color
Battleship Gray
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Volume Capacity
2 yd³
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Dump Angle
67 Degrees
Hopper Release
Bumper Release
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Includes
Safety Restraint
Application
Perfect for fitting in low height areas

Description

Item Self Dumping Hopper - Heavy Duty - Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.