Self Dumping Hopper - Med Dty - Blue
Mfr # D-150-MD
Zoro # G5219481
product price: $1,273.65
/eaKey Features
Material
Steel
Assembled
Yes
Platform Length
68.375"
Fork Pocket Height
2-1/2 in
Hopper Release
Bumper Release
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-150-MD
Zoro #
G5219481
UPC #
691215076760
Country of Origin
United States
Dimensions
Platform Length
68.375"
Fork Pocket Height
2-1/2 in
Overall Height
51-13/16"
Fork Pocket Width
7-1/2 in
Overall Width
43-9/16"
Overall Length
68-3/8"
Lip Height
51-13/16 in
Details
Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Hopper Release
Bumper Release
Includes
Safety Restraint
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Dump Angle
67 Degrees
Application
Perfect for fitting in low height areas
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.