Zoro Homepage

Self Dumping Hopper - Med Dty - Blue

  • Mfr # D-75-MD

  • Zoro # G5219229


product price: $1,174.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Steel
Assembled
Yes
Platform Length
61.125"
Hopper Release
Bumper Release
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-75-MD
Zoro #
G5219229
UPC #
691215076807
Country of Origin
United States

Dimensions

Platform Length
61.125"
Fork Pocket Width
7-1/2 in
Overall Height
42-3/4"
Fork Pocket Height
2-1/2 in
Overall Width
31-9/16"
Overall Length
61-1/8"
Lip Height
42-3/4 in

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Hopper Release
Bumper Release
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Dump Angle
76 Degrees
Container Material - Hoppers and Cube Trucks
10 ga. Steel
Includes
Safety Restraint
Application
Perfect for fitting in low height areas

Description

Self Dumping Hopper, Product Type Self-Dumping Hopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.