Zoro Homepage

Semi-Automatic Probe Strapping Machine

  • Mfr # DBA-130

  • Zoro # G5220050


product price: $6,110.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Length
23
Overall Width
31.5
Overall Height
55
Length
23
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBA-130
Zoro #
G5220050
UPC #
691215012584
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
23
Overall Width
31.5
Overall Height
55
Length
23
Width
31.5

Details

Voltage
115
Item
Semi-Automatic Probe Strapping Machine
Operation Mode
Semi-Automatic
Tension Capacity
175 lbs

Description

Semi-Automatic Probe Strapping Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.