Zoro Homepage

Semi- Automatic Stretch Wrap Machine

  • Mfr # SWA-60

  • Zoro # G5216681


product price: $5,957.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Width
63 in
Material
Steel
Length
104 in
Color
Yellow/Blue
Height
99.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWA-60
Zoro #
G5216681
UPC #
691215038034
Country of Origin
United States

Dimensions

Width
63 in
Length
104 in
Height
99.75 in

Details

Item
Wrap Machine
Material
Steel
Color
Yellow/Blue
Load Capacity
5000 lbs

Description

Semi- Automatic Stretch Wrap Machine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.