Zoro Homepage
This item is Discontinued.
Vestil SEMI-LIVE SKID LEGS FOR PLATFORM TRUCKS VHPT-SL-LEG-36

SEMI-LIVE SKID LEGS FOR PLATFORM TRUCKS (Discontinued)

  • Mfr # VHPT-SL-LEG-36
  • Zoro # G401793270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPT-SL-LEG-36
Zoro #
G401793270
UPC #
691215098786
Country of Origin
United States

Dimensions

Overall Height
7.625
Overall Length
4.75
Overall Width
31.25
Platform Length
4.75"
Size
4.75 x 31.25 x 7.625
Width
31.25
Depth
4.75
Height
7.625

Details

Material
Steel
Color
Yellow
Assembled
No
Includes
(1) Steel Semi-Live Skid Legs for Platform Trucks
Features
Optional semi-live skid leg is for ideal operation. Ideal for the hardwood platform trucks for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
For Use With
VHPT/S-3672, VHPT-3672, VHPT-SL-JACK
Weight
12
Application
This semi-live skid leg option is for the Hardwood platform trucks.

Description

This Semi-Live Skid Leg option is for the Hardwood Platform Trucks. Skid leg attaches to existing caster mounting holes. Leg features a durable powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.