This item is Discontinued.

Vestil Semi-Live Steel Skids & Lever Jacks 1600 lb Glass Filled Nylon 24 x 48 SPT-SL-24

This item is Discontinued.

Vestil

Semi-Live Steel Skids & Lever Jacks 1600 lb Glass Filled Nylon 24 x 48 (Discontinued)

Mfr # SPT-SL-24
Zoro # G1750609
UPC # 691215117593
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-SL-24
Zoro #
G1750609
UPC #
691215117593
Country of Origin
United States

Dimensions

Overall Height
12.25
Overall Length
51
Overall Width
24
Platform Length
51"; 48"

Details

Material
Steel
Color
Blue
Load Capacity
1600 lb
Item
Spt Truck,24W x 48L,w/Semi-Live Legs
Assembled
No
Includes
(1) Steel Semi-Live Skid Legs
Caster Wheel Material
Glass Filled Nylon
Features
Smooth platform surface for simple cleaning. High handle for precise movement. Gripped handle for perfect handling. Great stability while on the go
Platform Material
Steel

Description

Spt Truck,24W x 48L,w/Semi-Live Legs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.