Zoro Homepage

Sheet Rack, 60 in W, 4 Shelves, Blue

  • Mfr # SHEET-R-57-HB-4

  • Zoro # G815918580


product price: $1,130.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Load Capacity
2000 lbs
Finish
Powder Coated
Depth
106 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHEET-R-57-HB-4
Zoro #
G815918580
UPC #
691215349109
Country of Origin
United States

Dimensions

Depth
106 in
Height
56 in
Overall Width
60 in

Details

Number of Shelves
4
Item
Sheet Rack
Load Capacity
2000 lbs
Finish
Powder Coated
Color
Blue
For Use With
Storage of sheet goods
Material
Steel

Description

This horizontal sheet rack is designed for storage of sheet goods and similar materials. Storing items flat reduces warping of thin materials. With two standard shelves, this design allows for generous storage of multiple thicknesses of materials. Four 4 sided access when using four 4 foot by eight 8 foot sheet or smaller. Supplied with lag down points.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.