This item is Discontinued.

Vestil Sign, Caution, 12.5x9.5", Aluminum, .063, SI-C-06-B-AL-063 SI-C-06-B-AL-063

Sign, Caution, 12.5x9.5", Aluminum, .063, SI-C-06-B-AL-063 (Discontinued)

  • Mfr # SI-C-06-B-AL-063
  • Zoro # G2139249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-C-06-B-AL-063
Zoro #
G2139249
UPC #
691215200097
Country of Origin
United States

Dimensions

Height
9-1/2"
Width
12-1/2"

Details

Item
Aluminum Sign
Legend
People Working
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Header Legend Color
Yellow
Sign Subject Matter
People Working
Printed Language
English
Sign Background Color
Yellow
Sign Legend Text Color
Black
Header Background Color
Black
Header
Caution

Description

Sign,Caution,12.5x9.5 In.,Aluminum,.063

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.