
Aluminum Composite Sign, 12-1/2" Height, 18-1/2" Width, Aluminum Composite, Rectangle, Spanish (Discontinued)
- Mfr # SI-C-56-D-AC-130-S
- Zoro # G0639613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SI-C-56-D-AC-130-S
Zoro #
G0639613
UPC #
691215249287
Country of Origin
United States
Dimensions
Width
18-1/2"
Height
12-1/2"
Details
Item
Aluminum Composite Sign
Header
Caution
Legend
Piso Resbaloso
Sign Shape
Rectangle
Sign Material
Aluminum Composite
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Sign Subject Matter
Piso Resbaloso
Header Legend Color
Yellow
Description
SIGN-CAUTION-56 18.5X12.5 ALUM COMP .130
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.