Zoro Homepage
This item is Discontinued.
Vestil Vinyl Label Sign, 9-1/2" Height, 12-1/2" Width, Vinyl Label, Rectangle, Spanish SI-C-76-B-LB-011-S

Vinyl Label Sign, 9-1/2" Height, 12-1/2" Width, Vinyl Label, Rectangle, Spanish (Discontinued)

  • Mfr # SI-C-76-B-LB-011-S
  • Zoro # G0651355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-C-76-B-LB-011-S
Zoro #
G0651355
UPC #
691215255363
Country of Origin
United States

Dimensions

Width
12-1/2"
Height
9-1/2"

Details

Item
Vinyl Label Sign
Header
Caution
Legend
Admision Solo A Personal Autorizado
Sign Shape
Rectangle
Sign Material
Vinyl Label
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black
Double-Sided
No
Sign Subject Matter
Admisión Solo A Personal Autorizado
Sign Legend Text Color
Black
Header Legend Color
Yellow

Description

SIGN-CAUTION-76 12.5X9.5 LABEL/DECAL.011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.