
Polystyrene Sign, 9-1/2" Height, 12-1/2" Width, Polystyrene, Rectangle, Spanish (Discontinued)
- Mfr # SI-D-25-B-PS-040-S
- Zoro # G0667823
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SI-D-25-B-PS-040-S
Zoro #
G0667823
UPC #
691215264013
Country of Origin
United States
Dimensions
Width
12-1/2"
Height
9-1/2"
Details
Item
Polystyrene Sign
Header
Danger
Legend
Zona De Alta Radiación, Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black/Red
Double-Sided
No
Sign Subject Matter
Zona De Alta Radiación, Solo Personal Autorizado
Sign Legend Text Color
Black
Header Legend Color
White
Description
SIGN-DANGER-25 12.5X9.5 .040 POLYSTYRENE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.