
Polystyrene Sign, 12-1/2" Height, 18-1/2" Width, Polystyrene, Rectangle, Spanish (Discontinued)
- Mfr # SI-D-34-D-PS-040-S
- Zoro # G0673441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-D-34-D-PS-040-S
Zoro #
G0673441
UPC #
691215266734
Country of Origin
United States
Dimensions
Width
18-1/2"
Height
12-1/2"
Details
Item
Polystyrene Sign
Header
Danger
Legend
Pararse O Pasar En Las Bandas Está Prohibido
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Legend Color
White
Header Background Color
Black/Red
Sign Legend Text Color
Black
Sign Subject Matter
Pararse O Pasar En Las Bandas Está Prohibido
Double-Sided
No
Description
SIGN-DANGER-34 18.5X12.5 POLYSTYRENE.040
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.