Zoro Homepage
This item is Discontinued.
Vestil Polystyrene Sign, 9-1/2" Height, 12-1/2" Width, Polystyrene, Rectangle, Spanish SI-D-49-B-PS-040-S

Polystyrene Sign, 9-1/2" Height, 12-1/2" Width, Polystyrene, Rectangle, Spanish (Discontinued)

  • Mfr # SI-D-49-B-PS-040-S
  • Zoro # G0682130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-D-49-B-PS-040-S
Zoro #
G0682130
UPC #
691215271219
Country of Origin
United States

Dimensions

Width
12-1/2"
Height
9-1/2"

Details

Item
Polystyrene Sign
Header
Danger
Legend
Amoniaco Anhidrido
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black/Red
Sign Subject Matter
Amoníaco Anhídrido
Header Legend Color
White
Sign Legend Text Color
Black
Double-Sided
No

Description

SIGN-DANGER-49 12.5X9.5 .040 POLYSTYRENE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.