
Vinyl Label Sign, 10-1/2" Height, 14-1/2" Width, Vinyl Label, Rectangle, English (Discontinued)
- Mfr # SI-N-24-C-LB-011
- Zoro # G2172578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SI-N-24-C-LB-011
Zoro #
G2172578
UPC #
691215142601
Country of Origin
United States
Dimensions
Width
14-1/2"
Height
10-1/2"
Details
Item
Vinyl Label Sign
Header
Notice
Legend
This Area Under Surveillance Safety
Sign Shape
Rectangle
Sign Material
Vinyl Label
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Header Background Color
Blue
Header Legend Color
White
Sign Subject Matter
This Area Under Surveillance Safety
Double-Sided
No
Description
Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.