This item is Discontinued.

Vestil Vinyl Label Sign, 10-1/2" Height, 14-1/2" Width, Vinyl Label, Rectangle, Spanish SI-N-39-C-LB-011-S

Vinyl Label Sign, 10-1/2" Height, 14-1/2" Width, Vinyl Label, Rectangle, Spanish (Discontinued)

  • Mfr # SI-N-39-C-LB-011-S
  • Zoro # G0646193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-N-39-C-LB-011-S
Zoro #
G0646193
UPC #
691215289276
Country of Origin
United States

Dimensions

Width
14-1/2"
Height
10-1/2"

Details

Item
Vinyl Label Sign
Header
Notice
Legend
Por Razones De Seguridad Todo El Que Entree Y Salga Será Sujeto A Revisión
Sign Shape
Rectangle
Sign Material
Vinyl Label
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Subject Matter
Por Razones De Seguridad Todo El Que Entree Y Salga Será Sujeto A Revisión

Description

Sign-Notice-39,14.5x10.5,Label/Decal,.011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.