
Aluminum Sign, 7-1/2" Height, 10-1/2" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # SI-N-42-A-AL-040
- Zoro # G2177913
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SI-N-42-A-AL-040
Zoro #
G2177913
UPC #
691215147835
Country of Origin
United States
Dimensions
Width
10-1/2"
Height
7-1/2"
Details
Item
Aluminum Sign
Header
Notice
Legend
You Will Be Subject To Search
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Sign Subject Matter
You Will Be Subject To Search
Sign Legend Text Color
Black
Description
Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.