Zoro Homepage
This item is Discontinued.
Vestil Polystyrene Sign, 9-1/2" Height, 12-1/2" Width, Polystyrene, Rectangle, Spanish SI-N-42-B-PS-040-S

Polystyrene Sign, 9-1/2" Height, 12-1/2" Width, Polystyrene, Rectangle, Spanish (Discontinued)

  • Mfr # SI-N-42-B-PS-040-S
  • Zoro # G0647620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-N-42-B-PS-040-S
Zoro #
G0647620
UPC #
691215290111
Country of Origin
United States

Dimensions

Width
12-1/2"
Height
9-1/2"

Details

Item
Polystyrene Sign
Header
Notice
Legend
Usted Será Sujeto A Revisión
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Header Background Color
Blue
Sign Subject Matter
Usted Será Sujeto A Revisión
Double-Sided
No
Header Legend Color
White

Description

Sign-Notice-42,12.5x9.5,.040,Polystyrene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.