This item is Discontinued.

Vestil Sign-Notice-45 12.5X9.5 .040 Polystyrene, SI-N-45-B-PS-040 SI-N-45-B-PS-040

Sign-Notice-45 12.5X9.5 .040 Polystyrene, SI-N-45-B-PS-040 (Discontinued)

  • Mfr # SI-N-45-B-PS-040
  • Zoro # G2178948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-N-45-B-PS-040
Zoro #
G2178948
UPC #
691215148832
Country of Origin
United States

Dimensions

Height
9-1/2"
Width
12-1/2"

Details

Item
Polystyrene Sign
Legend
Safety Equipment Stored Here
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Sign Subject Matter
Safety Equipment Stored Here
Sign Legend Text Color
Black
Sign Background Color
White
Printed Language
English
Header
Notice
Header Background Color
Blue
Header Legend Color
White

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.