
Aluminum Composite Sign, 10-1/2" Height, 14-1/2" Width, Aluminum Composite, Rectangle, English (Discontinued)
- Mfr # SI-N-64-C-AC-130
- Zoro # G2184618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SI-N-64-C-AC-130
Zoro #
G2184618
UPC #
691215154543
Country of Origin
United States
Dimensions
Width
14-1/2"
Height
10-1/2"
Details
Item
Aluminum Composite Sign
Header
Notice
Legend
Unauthorized Persons Keep Out
Sign Shape
Rectangle
Sign Material
Aluminum Composite
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Sign Subject Matter
Unauthorized Persons Keep Out
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Description
Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.