This item is Discontinued.

Vestil Sign-Notice -66 12.5X9.5 Aluminum .080, SI-N-66-B-AL-080 SI-N-66-B-AL-080

Sign-Notice -66 12.5X9.5 Aluminum .080, SI-N-66-B-AL-080 (Discontinued)

  • Mfr # SI-N-66-B-AL-080
  • Zoro # G2185117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-N-66-B-AL-080
Zoro #
G2185117
UPC #
691215155113
Country of Origin
United States

Dimensions

Height
9-1/2"
Width
12-1/2"

Details

Item
Aluminum Sign
Legend
Tornado Shelter
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Sign Subject Matter
Tornado Shelter
Header Background Color
Blue
Sign Background Color
White
Printed Language
English
Header
Notice
Header Legend Color
White

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.