This item is Discontinued.

Vestil Sign-Notice-66 18.5X12.5 Label/Decal.011, SI-N-66-D-LB-011 SI-N-66-D-LB-011

Sign-Notice-66 18.5X12.5 Label/Decal.011, SI-N-66-D-LB-011 (Discontinued)

  • Mfr # SI-N-66-D-LB-011
  • Zoro # G2185272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-N-66-D-LB-011
Zoro #
G2185272
UPC #
691215155243
Country of Origin
United States

Dimensions

Height
12-1/2"
Width
18-1/2"

Details

Item
Vinyl Label Sign
Legend
Tornado Shelter
Sign Material
Vinyl Label
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Sign Background Color
White
Header Background Color
Blue
Sign Legend Text Color
Black
Header
Notice
Sign Subject Matter
Tornado Shelter
Printed Language
English
Header Legend Color
White

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.