Zoro Homepage
This item is Discontinued.
Vestil Polystyrene Sign, 12-1/2" W, 9-1/2" H, English, Polystyrene, White SI-N-67-B-PS-040

Polystyrene Sign, 12-1/2" W, 9-1/2" H, English, Polystyrene, White (Discontinued)

  • Mfr # SI-N-67-B-PS-040
  • Zoro # G2185622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-N-67-B-PS-040
Zoro #
G2185622
UPC #
691215155434
Country of Origin
United States

Dimensions

Width
12-1/2"
Height
9-1/2"

Details

Item
Polystyrene Sign
Header
Notice
Legend
Do Not Park Personal Vehicles On Site
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Legend Color
White
Sign Subject Matter
Do Not Park Personal Vehicles On Site
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.