This item is Discontinued.

Vestil Sign-Warning-07 12.5X9.5 Aluminum .040, SI-W-07-B-AL-040 SI-W-07-B-AL-040

Sign-Warning-07 12.5X9.5 Aluminum .040, SI-W-07-B-AL-040 (Discontinued)

  • Mfr # SI-W-07-B-AL-040
  • Zoro # G2188407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-W-07-B-AL-040
Zoro #
G2188407
UPC #
691215179386
Country of Origin
United States

Dimensions

Height
9-1/2"
Width
12-1/2"

Details

Item
Aluminum Sign
Legend
Men Working
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Header
Warning
Header Background Color
Black/Orange
Sign Background Color
Orange
Sign Subject Matter
Men Working
Header Legend Color
Black
Printed Language
English
Sign Legend Text Color
Black

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.