This item is Discontinued.

Vestil Sign-Warning-07 12.5X9.5 Label/Decal.011, SI-W-07-B-LB-011 SI-W-07-B-LB-011

Sign-Warning-07 12.5X9.5 Label/Decal.011, SI-W-07-B-LB-011 (Discontinued)

  • Mfr # SI-W-07-B-LB-011
  • Zoro # G2188510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-W-07-B-LB-011
Zoro #
G2188510
UPC #
691215179416
Country of Origin
United States

Dimensions

Height
9-1/2"
Width
12-1/2"

Details

Item
Vinyl Label Sign
Legend
Men Working
Sign Material
Vinyl Label
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Header
Warning
Sign Background Color
Orange
Header Legend Color
Black
Header Background Color
Black/Orange
Printed Language
English
Sign Subject Matter
Men Working

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.