This item is Discontinued.

Vestil Sign-Warning-09 18.5X12.5 Aluminum .063, SI-W-09-D-AL-063 SI-W-09-D-AL-063

Sign-Warning-09 18.5X12.5 Aluminum .063, SI-W-09-D-AL-063 (Discontinued)

  • Mfr # SI-W-09-D-AL-063
  • Zoro # G2189253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-W-09-D-AL-063
Zoro #
G2189253
UPC #
691215180115
Country of Origin
United States

Dimensions

Height
12-1/2"
Width
18-1/2"

Details

Item
Aluminum Sign
Legend
People Working
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Header Background Color
Black/Orange
Sign Legend Text Color
Black
Sign Subject Matter
People Working
Printed Language
English
Header
Warning
Header Legend Color
Black
Sign Background Color
Orange

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.