This item is Discontinued.

Vestil Aluminum Sign, 12-1/2" Height, 18-1/2" Width, Aluminum, Rectangle, English SI-W-36-D-AL-080

Aluminum Sign, 12-1/2" Height, 18-1/2" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # SI-W-36-D-AL-080
  • Zoro # G2197297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-W-36-D-AL-080
Zoro #
G2197297
UPC #
691215188227
Country of Origin
United States

Dimensions

Width
18-1/2"
Height
12-1/2"

Details

Item
Aluminum Sign
Sign Material
Aluminum
Legend
Not A Fire Exit
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Orange
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Header
Warning
Header Background Color
Black/Orange
Header Legend Color
Black
Sign Subject Matter
Not A Fire Exit

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.