
Aluminum Sign, 14-1/2" Height, 20-1/2" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # SI-W-36-E-AL-080
- Zoro # G2197279
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SI-W-36-E-AL-080
Zoro #
G2197279
UPC #
691215188289
Country of Origin
United States
Dimensions
Width
20-1/2"
Height
14-1/2"
Details
Item
Aluminum Sign
Sign Material
Aluminum
Legend
Not A Fire Exit
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Orange
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black/Orange
Sign Subject Matter
Not A Fire Exit
Sign Legend Text Color
Black
Header Legend Color
Black
Header
Warning
Description
Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.