This item is Discontinued.

Vestil Sign-Warning-37 20.5X14.5 Aluminum .063, SI-W-37-E-AL-063 SI-W-37-E-AL-063

Sign-Warning-37 20.5X14.5 Aluminum .063, SI-W-37-E-AL-063 (Discontinued)

  • Mfr # SI-W-37-E-AL-063
  • Zoro # G2197638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-W-37-E-AL-063
Zoro #
G2197638
UPC #
691215188579
Country of Origin
United States

Dimensions

Height
14-1/2"
Width
20-1/2"

Details

Item
Aluminum Sign
Legend
Non-Potable Water
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Includes
Installation Hardware
Sign Background Color
Orange
Header Legend Color
Black
Header
Warning
Sign Legend Text Color
Black
Sign Subject Matter
Non-Potable Water
Header Background Color
Black/Orange
Printed Language
English

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.