Zoro Homepage

Silver Aluminum Sheet Deck Platform Truck 24 x 48

  • Mfr # ASD-2448

  • Zoro # G4996391


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37.3125
Overall Length
52.625
Overall Width
24
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASD-2448
Zoro #
G4996391
UPC #
691215002769
Country of Origin
United States

Dimensions

Overall Height
37.3125
Overall Length
52.625
Overall Width
24
Platform Length
52.625"; 48"

Details

Material
Aluminum
Color
Silver
Load Capacity
3600 lb
Item
Alum Sheet Deck Platform Truck,24W x 48L
Assembled
No
Caster Wheel Material
Poly-on-Steel
Includes
Includes one removable high-polished steel handle. Poly-on-steel casters for smooth maneuverability.
Features
Made of smooth aluminum for durability. Includes one removable high-polished steel handle. Poly-on-steel casters for smooth maneuverability. Ideal for commercial, industrial, and warehouse areas

Description

Alum Sheet Deck Platform Truck,24W x 48L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.