Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILVER PIPE SAFETY RAIL METAL SLEEVE 2 IN DIA

  • Mfr # VDKR-P107-SL

  • Zoro # G201795436


product price: $12.89
/ea
Sold in multiples of 3 for $38.67

Key Features

Depth
2 in.
Material
Steel
Finish
Powder Coat
Length
2
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-P107-SL
Zoro #
G201795436
UPC #
691215360968
Country of Origin
United States

Dimensions

Depth
2 in.
Length
2
Height
4
Width
2
Overall Length
2 in.
Overall Height
4 in.
Overall Width
2 in.
Outside Dia.
2-1/64 in.
Length (Ft.)
1/6 ft.

Details

Item
Safety Railing Sleeve 2" Silver
Material
Steel
Finish
Powder Coat
Weight
1
For Use With
VDKR-2, ADKR-2, ADKR-2-BK, ADKR-2-BN, ADKR-2-GN, ADKR-2-OR, ADKR-2-RD, ADKR-2-YL, VDKR-3, ADKR-3, ADKR-3-BK, ADKR-3-BN, ADKR-3-GN, ADKR-3-OR, ADKR-3-RD, ADKR-3-YL, VDKR-4, ADKR-4, ADKR-4-BK, ADKR-4-BN, ADKR-4-GN, ADKR-4-OR, ADKR-4-RD, ADKR-4-YL, VDKR-5, ADKR-5, ADKR-5-BK, ADKR-5-BN, ADKR-5-GN, ADKR-5-OR, ADKR-5-RD, ADKR-5-YL, VDKR-6, ADKR-6, ADKR-6-BK, ADKR-6-BN, ADKR-6-GN, ADKR-6-OR, ADKR-6-RD, ADKR-6-YL, VDKR-7, ADKR-7, ADKR-7-BK, ADKR-7-BN, ADKR-7-GN, ADKR-7-OR, ADKR-7-RD, ADKR-7-YL, VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL
Color
Silver
Includes
(1) Steel Post Sleeve
Guard Rail Accessory Item
Sleeve
Guard Rail Item
Steel Safety Railings
Features
2" diameter. Powder coat silver fin.ish. Enhances strength of rail contact poin.t. Built from steel

Description

The Metal Sleeve is ideal for pipe safety railing. The metal construction is hardy and durable for long life. The sleeve is best used if placed along concrete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.