Zoro Homepage

Single Drum Grip Attachment

  • Mfr # VWS-AA-SDG

  • Zoro # G305573978


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
15-1/2 in.
Overall Length
7 in.
Material
Steel
Platform Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWS-AA-SDG
Zoro #
G305573978
UPC #
691215363570
Country of Origin
China

Dimensions

Overall Width
15-1/2 in.
Overall Length
7 in.
Platform Length
7"
Overall Height
36 in.
Size
7" x 15-1/2" x 36"
Depth
7 in.

Details

Item
Single Drum Grip Attachment
Color
Black
Material
Steel
Includes
Single drum design
Assembled
No

Description

A single drum gripper attachment is a great accessory. The unit lets the user secure and release drums quickly and efficiently. With a unique design, the unit grasps the lip of the drum and stabilizes the drum in place. The utilization of this product limits the use of other lifting devices in crowded workshop areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.