Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Single Leg Scissor Lift, 2000 lb. Cap, 24"W, 36"L EHLTS-2436-2-31

Single Leg Scissor Lift, 2000 lb. Cap, 24"W, 36"L (Discontinued)

  • Mfr # EHLTS-2436-2-31
  • Zoro # G7456779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLTS-2436-2-31
Zoro #
G7456779
UPC #
691215017978
Country of Origin
United States

Dimensions

Platform Length
36.375 in
Platform Width
24.375 in
Overall Length
39
Overall Height
7
Overall Width
24.375
Width
24.375
Length
39
Max. Work Height
31 in

Details

Load Capacity
2000
Item
Single Leg SciSSor Lift,2000 lb.,24x36
HP
1.5
Phase
Three Phase
Voltage
460 V
Material
Steel
Color
Blue
Power Source
Electric - Corded
Max. Speed Elevated
12 sec/ft

Description

Single Leg SciSSor Lift,2000 lb.,24x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.